Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bayco

Model # :WBB1309547

MPN #: SLR-2120

BAYCO Underhood Work Light w/Magnets/Hooks/Expandable Bracket - Li-Ion - Black

Product Description
The SLR-2120 Under The Hood Light, is purpose built as an all LED, hands-free floodlight for the automotive enthusiast. This rechargeable work light has an adjustable cradle with a pair of spring-loaded, foam-covered grippers that will extend 48 77 to fit on the underside of virtually any automobile hood. The light bar can then be rotated 360 degrees to place the lighting exactly where its needed. The 2120 has a total of 120 LEDs and two brightness modesFull Power (330 lumens) and Half-Power (150 lumens). The dual On/Off Buttons, one located on each of the two handles, operate in tandem with each other. One press of either button turns the light on in Half-Power Mode, a second press and youre in Full-Power Mode and then of course a third press of either button turns the light off. The light bar of the 2120 has several unique hands-free features as well. First off, the light bar can easily be removed from the cradle. Each of the handles can independently rotate up or down through more than 200 degrees range of motion. The flat surface at the end of each handle can serve as a stand for the light bar. Additionally, there are a 3 flush-mounted magnets located in the end of each handle. This allows one or both ends of the light bar to be attached to virtually any flat metal surface. If all of thats not enough, each handle has an integrated recessed hook that can each swivel 360 degrees making it possible to hang the light bar up. Clearly the list of features on the Under The Hood Light just goes on and on and on. The included AC and DC Power Supplies can be used to power the 2120 during use and/or as a way to recharge the unit when its not being run. Requiring only 6 hours to recharge, the SLR-2120 will run for 6 hours in Half-Power Mode, and 3 hours when operating in Full-Power Mode.

Features:
  • All LED construction
  • 120 LEDs with two brightness modes - full-power & half-power
  • Dual spring-loaded grippers with 48"-77" capacity built into the cradle
  • Light bar can be rotated 360 degrees in the cradle or removed all together
  • Light bar handles have 3 magnets each and an integrated hook for added hands-free functionality
  • Light bar handles rotate up and down through more than 200 degrees of range
  • Dual on/off buttons, one located in each handle operate in tandem
  • Integrated rechargeable Nickel Metal Hydride battery - no recharge memory effect
  • Includes AC & DC power supply
PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48.5 in
Width48-77 Capacity in
Weight6 lbs

Product Details

Water RatingIPX4
Intrinsically SafeNo
Batteries IncludedYes
Recharging Time6
Runtime Full Power Hours8.5
MaterialPlastic
Manufacturers Part NumberSLR-2120
Light Modes2
Water ResistantYes
BrandBayco
Battery TypeRechargeable
TypeWorklight
Mode Types"High, Low Floodlight"
ColorBlack
StyleFloodlight
RechargeableYes
Number of Batteries1
Max Lumens Range1000+
Max Lumens1200
Bulb TypeLED

Warranty

Warranty1 yr

Compliance & Certifications

Certifications"CE, BC"