Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Dry Baths & Blocks

81 Results

Voltage

Brand

Type

For Use With

View All For Use With
View All Length
View All Width
View All Height
View All Capacity
View All Price
81 Results
Compare
BESTSELLER
1
1
$739.00
Ships in 4 Business Days

Capacity

1 Block L

Width

7-7/8 in

Length

11-5/16 in

Height

3-7/8 in

Compare
BESTSELLER
1
1
$149.95
Ships in 2 Business Days

Capacity

0.2ml, 0.5ml and 1.5/2.0ml Tubes L

Places

54 (18 For Each Size)

Package Quantity

1

Compare
BESTSELLER
1
1
$129.95
Ships in 10 Business Days

Capacity

1.5mL Tubes L

Width

3 in

Length

4-7/8 in

Height

1-1/2 in

Compare
1
1
$619.00
Ships in 5 Business Days

Capacity

2 Block L

Width

8 in

Length

15-3/8 in

Height

3-1/2 in

Compare
1
1
$155.95
Ships in 3 Business Days

Capacity

1.5/2.0ml Centrifuge Tubes L

Width

3 in

Length

3-3/4 in

Height

2 in

Compare
1
1
$159.95
Ships in 2 Business Days

Capacity

0.5ml Tubes L

Places

40

Package Quantity

1