Dry Baths & Blocks
Length
Width
Material
Height
Capacity
Price
Capacity
15/16mm Test Tubes L
Width
3 in
Length
3-3/4 in
Height
2 in
Thermo Scientific Digital Dry Bath/Block Heater, 1-Block Capacity, 100-120V 50/60Hz
Capacity
1 Block L
Width
7-7/8 in
Length
11-5/16 in
Height
3-7/8 in
Capacity
1.5/2.0ml Centrifuge Tubes L
Width
3 in
Length
3-3/4 in
Height
2 in
Capacity
1 Block L
Width
9 in
Length
7-13/16 in
Height
3-3/16 in
Capacity
1.5ml Centrifuge Tubes L
Width
3 in
Length
3-3/4 in
Height
2 in
SCILOGEX HB120-S LED Digital Dry-Bath with Clear Cover, Single-Block, 110-120V, 50/60 Hz
Width
7 in
Length
12 in
Height
4 in
Package Quantity
1