Glaro Bellman Hotel Cart 41x24 Satin Aluminum with Gray Carpet & Rubber Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Luggage cart is ideal for hotels, condos and apartments; maneuvers easily in elevators. Strong steel chassis and waterproof plywood deck covered in durable gray polypropylene closed loop carpet to complement décor and provide years of service. Solid black rubber bumper protects walls. 16 gauge x 1" diameter tubular uprights endure rough handling and feature a clear-coat satin aluminum finish for minimal maintenance. 71"H. Includes 2 disc hooks for items with straps. Rolls smoothly on 2 swivel and 2 rigid black solid rubber casters. Easy assembly and ships UPS.
Other options available; call for information.
Other options available; call for information.
PRICE
$1,445.00
This product will be restocked by Dec 31, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Width | 24 in |
| Height | 71 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | Yes |
| Material | Carpeted Plywood Deck |
| Manufacturers Part Number | 6140SA-S-GR |
| Wheel Type | Solid Rubber |
| Carpeted Deck Color Family | Gray |
| Upright Material | Satin Aluminum |
| Brand | Glaro |