Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB251784

Global Industrial™ Industrial Duty Manual Pallet Jack, 5500 lb. Capacity, 21"W x 48"L Forks

Product Description
✓ 5500 lb. weight capacity
✓ Reinforced steel construction with powder coat finish
✓ 3-function hand control: Raise, Neutral, Lower

Ideal for use in construction, manufacturing, retail, and more, the Global Industrial™ Industrial-Duty Pallet Jack Truck is equipped with a strong & durable reinforced steel frame and a German-engineered pump that allows users to raise and lower pallets or skids up to 5,500 lbs with ease. The total width of the truck is 21”, making it ideal for narrow aisles and able to fit through single doorways.

Its manual control for the hydraulic system & mobility improves reliability, reduces required maintenance, and eliminates the need for daily recharging. The smooth-rolling polyurethane steer and load wheels ensure floors remain unmarked and the spring-loaded, self-righting handle enhances comfort and ease-of-use. The reinforced steel forks are tapered to make entry onto pallets & skids easier and have a protective bright high-visibility yellow powder coat finish with a contrasting black finish on the handle. Limited 1-Year Warranty.

  • Ideal for 3 shift (24 hours) use per day
  • 190° steering arc
  • Tapered 6""W x 48""L forks with entry rollers
  • 3" load wheels & 7” steer wheels
  • No assembly required
  • PRICE
    $459.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    $459.95
    Buy 3+ units
    $439.95Save $20.00 (4%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length63-3/8 in
    Width21 in
    Lowered Height3 in
    Raised Height7-3/4 in
    Weight Capacity5500 lbs
    Weight133 lbs
    Fork Length48 in
    Fork Width6 in
    Distance Between Forks9 in
    Distance Across Forks21 in

    Product Details

    Assembly RequiredNo
    Duty Cycle3 Shift (24 Hour) Operations
    MaterialSteel
    OperationManual
    Manufacturers Part Number251784
    BrandGlobal Industrial
    TypeNarrow Forks Pallet Jack
    ColorYellow
    Wheel TypeSolid
    Steer Arc Degrees190 °
    Load Wheel MaterialPolyurethane
    Entry RollersYes
    Handle StyleErgonomic Handle
    Steer Wheel MaterialPolyurethane

    Warranty

    Warranty1 Year