Interion by Global Industrial
Model # :WB694738
Interion® Big & Tall Chair With High Back & Fixed Arms, Bonded Leather, Black
|
Questions & Answers (0)
Product Description
Interion® Big & Tall Bonded Leather Executive Chair
Interion® By Global Industrial Executive leather chair supports up to 400 lbs. to accommodate big & tall users. It includes an adjustable headrest, built-in lumbar support, a waterfall front edge, fixed padded armrest and soft bonded leather upholstery for comfort and support. Ergonomic adjustments include tilt tension and pneumatic seat height adjustment with tilt lock. Overall seat dimensions 23-1/2"W x 21-1/2"D x 19-5/8 to 23-1/4"H. Overall back dimensions 23"W x 35". 1 Year Limited Warranty
Interion® By Global Industrial Executive leather chair supports up to 400 lbs. to accommodate big & tall users. It includes an adjustable headrest, built-in lumbar support, a waterfall front edge, fixed padded armrest and soft bonded leather upholstery for comfort and support. Ergonomic adjustments include tilt tension and pneumatic seat height adjustment with tilt lock. Overall seat dimensions 23-1/2"W x 21-1/2"D x 19-5/8 to 23-1/4"H. Overall back dimensions 23"W x 35". 1 Year Limited Warranty
PRICE
$399.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-1/2 in |
| Depth | 28-3/4 in |
| Height | 49-1/2 in |
| Weight Capacity | 400 lbs |
| Seat Width | 23-1/2 in |
| Seat Depth | 21-1/2 in |
| Seat Height | 19-3/5 - 23-1/4 in |
| Min Seat Height | 19-3/5 in |
| Max Seat Height | 23-1/4 in |
| Base | 5-Star Base |
| Min Back Height | 35 in |
| Max Back Height | 35 in |
| Back Width | 23 in |
| Back Height | 35 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Fixed |
| Manufacturers Part Number | 694738 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Big & Tall Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Big and Tall Chair |
| Frame Material | Steel |
| Back Type | High Back |
| Seat Material | Bonded Leather |
Warranty
| Warranty | 1 yr |