Eurotech Ergohuman Executive High Back Chair - ME7ERG(N) - Black Mesh
Write a Review
|
Questions & Answers (0)
Product Description
ERGOHUMAN Executive High Back Chair, ME7ERG(N), Black Mesh, Adjustable Arms
Designed and made with the total comfort of humankind in mind. Esthetics, form and function allow this series to utilize a synchro tilt mechanism with infinite lock, sliding seat, pneumatic height adjustment, and headrest option all in one very unique chair... and there is no need to wait, it's available now
Designed and made with the total comfort of humankind in mind. Esthetics, form and function allow this series to utilize a synchro tilt mechanism with infinite lock, sliding seat, pneumatic height adjustment, and headrest option all in one very unique chair... and there is no need to wait, it's available now
PRICE
$1,099.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 29 in |
| Height | 49-3/5 in |
| Weight Capacity | 250 lbs |
| Seat Width | 20-1/2 in |
| Seat Depth | 18 in |
| Seat Height | 18-1/8 - 22-7/8 in |
| Min Seat Height | 18-1/8 in |
| Max Seat Height | 22-7/8 in |
| Base | 5-Star Base |
| Min Back Height | 34-1/2 in |
| Max Back Height | 34-1/2 in |
| Back Width | 20-1/2 in |
| Back Height | 34-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Adjustable |
| Brand | Eurotech |
| Type | Executive Chair |
| Color | Blue |
| Series | Ergohuman |
| Casters | Yes |
| Number of Seats | 1 |
| Country of Origin | Taiwan |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Executive Mesh Chair |
| Frame Material | Steel |
| Back Type | High Back |
| Seat Material | Mesh |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Greenguard Certified | Yes |
| Certifications | Greenguard Certified |
| CAL 117 Certified | Yes |