Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2332629

MPN #: XU-60555-BK-GG

Flash Furniture Big and Tall Fabric Stack Chair - Black - Hercules Series

Product Description
Big & Tall chairs are designed to accommodate larger and taller body types. This chair has been tested to hold a capacity of up to 1000 lbs., offering a broader seat and back width. This versatile stack chair can be used in a multitude of settings from small to large. Use this chair in the church, office, classroom, training room or in the home. You can create uniform, row seating with the included ganging bracket. Not only is this chair comfortable, but it is very durable featuring a heavy duty frame with bumper guards that will prevent the finish on the frame from being scratched when stacked. To make transporting even easier, equip yourself with the appropriate sized stack chair dolly. So when in need of temporary or permanent seating this multi-purpose stack chair is sure to meet the needs for any venue.

Features:

  • Contemporary Style
  • 1000 lb. Weight Capacity
  • Stack Quantity: 12
  • Black Patterned Fabric Upholstery
  • Contoured Cushions
  • CA117 Fire Retardant Foam
  • 0.625" Thick Plywood Seat
  • Stretcher Bars provide additional support
  • 0.75" Square Tubular Frame
  • 18 Gauge Steel Frame
  • Silver Vein Powder Coated Frame Finish
  • Ganging Bracket attach chairs together
  • Plastic Bumper Guards protect finish when stacked
  • Floor Protector Plastic Glides
  • Designed for Commercial or Residential Use


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/4 in
Depth23-1/2 in
Height31-1/4 in
Weight Capacity1000 lbs
Weight21 lbs
Seat Width20 in
Seat Depth17 in
Seat Height18 in
Min Seat Height18 in
Max Seat Height18 in
Base4 Legged
Back Width22 in
Back Height14-1/4 in

Product Details

Assembly RequiredNo
Frame Color FamilySilver
StackableYes
Arm TypeArmless
Manufacturers Part NumberXU-60555-BK-GG
BrandFlash Furniture
TypeBig & Tall Chair
SeriesHercules
CastersNo
Seat Color FamilyBlack
Package Quantity1
DescriptionBig and Tall Stack Chair
Frame MaterialMetal
Back TypeMid Back
Seat MaterialFabric

Warranty

Warranty5 yr