Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3178519

MPN #: 392536

Rust-Oleum® Concrete Saver® Pro Repair Mortar, 50 lb. Bag

Product Description
Rust-Oleum® Concrete Saver® Pro Repair Mortar is a versatile, single component, microsilica modified repair mortar that contains an integral corrosion inhibitor for concrete repair projects of all types. Requiring only the addition of water, Repair Mortar is a high strength material with an extended working time for ease of placement. It is similar in appearance to concrete and is suitable for use as a topping or repair mortar concrete structures from 1" (2.5 cm) to full depth.

Features:
  • Reduced Cracking & Low Shrinkage
  • Microsilica modified for high strength
  • Low permeability with excellent freeze-thaw resistance
  • Drive On in 2 Hours, Coat in 4 hours
  • Long working time
  • Contains an integral corrosion inhibitor
  • Withstands Winter Weather Freezing & Thawing
  • Interior & Exterior Use
  • Coverage: 1" depth - 4.4 sq. ft., 1 1/2" depth - 2.9 sq. ft., 2" depth - 2.2 sq. ft., 3" depth - 1.4 sq. ft., 4" depth - 1.1 sq. ft., 6" depth - 0.7 sq. ft.


PRICE
$30.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Width11 in
Height4 in
Weight50 lbs
Size50 lb
Coverage0.7 Sq. Ft. @ 6" Depth - 4.4 Sq. Ft. @ 1" Depth

Product Details

Assembly RequiredYes
TypePowder
ColorGray
For Use WithConcrete Or Masonry Surfaces
Capacity50
Size TypeBag
MaterialMicrosilica Modified Portland Cement
DescriptionRepair Mortar
Package Quantity1
Manufacturers Part Number392536
BrandRust-Oleum