Add to list
Share
Print
Bike Fork/Wheel Holder Not Included


Model #: WB442935
MPN #: TRK14
Saris® Traps Single Bike Track 47"
|
Questions & Answers (0)
See price in cart
Usually ships in 112 to 115 days
Saris® Traps Single Bike Track 47
47"L Single Track
Bike carrier track is great for truck bed floors or walls. Made using T6 aluminum with a durable powder coat finish. Rubber pads on bottom secure track into place. Allows anchoring for permanent installation. Includes 3 sets of mounting hardware for Bike Traps. Bike Trap (bike fork mount) and adjustable Wheel Holder are sold separately. 1 Year Limited Warranty.
This product is Made in the USA.
47"L Single Track
Bike carrier track is great for truck bed floors or walls. Made using T6 aluminum with a durable powder coat finish. Rubber pads on bottom secure track into place. Allows anchoring for permanent installation. Includes 3 sets of mounting hardware for Bike Traps. Bike Trap (bike fork mount) and adjustable Wheel Holder are sold separately. 1 Year Limited Warranty.
This product is Made in the USA.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.