Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Ultraviolet Air Purifiers

Ultraviolet air purifiers are devices designed to improve indoor air quality by using ultraviolet light to kill harmful microorganisms. They can be relied on to eliminate bacteria, viruses, mold, and more to keep industrial environments safe and healthy. UV air purifiers are often installed in HVAC systems or air ducts to treat the air as it circulates through the building. Some models are designed for standalone use in specific rooms. The purifiers are commonly used in residential, commercial, and healthcare settings.
27 Results

Availability

Brand

View All Brand

Coverage Area

View All Coverage Area

Length

View All Length
View All Height
View All Price
27 Results
Compare
BESTSELLER
1
1
$169.95
Ships within 1 Business Day

Voltage

120 V

Watts

36 W

Width

6-1/2 in

Height

10 in

Compare
1
1
$199.99
Ships within 1 Business Day

Voltage

120 V

Watts

48 W

Width

6-1/2 in

Height

10 in

Compare
BESTSELLER
1
1
$129.95
Ships in 5 Business Days

Voltage

24 V

Width

3-1/2 in

Height

3-1/2 in

Compare
BESTSELLER
1
1
$275.95
Ships within 1 Business Day

Voltage

120 V

Watts

36 W

Width

8 in

Height

8 in

Compare
1
1
$245.95
Ships within 1 Business Day

Voltage

120 V

Watts

72 W

Width

6-1/2 in

Height

10 in

Compare
1
1
$72.95
Ships in 10 Business Days