Model # :WBM1617439
MPN #: 2712
BK Precision 2712 True RMS AC + DC Tool Kit DMM. Frequency counter to 500 kHz. Analog Bar Graph.
Write a Review
Questions & Answers (0)
Auto power off -- DC voltage to 1000 V -- Measures up to 10 A (AC+DC) -- AC voltage to 750 V -- Resistance to 40 Mohm -- Capacitance to 40 uF -- Frequency counter to 500 kHz -- Diode test -- Continuity test
Related Products
The Amprobe® AMP-220 is the modern evolution of the professional clamp meter. With a full range of AC/DC current, AC/DC voltage, and frequency measurement functions for basic electrical troubleshooting, the AMP220 clamp meter with its large backlit display is an excellent amp clamp meter choice. The Amprobe® AMP-220 is Safety rated CAT III 600 V, offers True-RMS sensing, fast response processor, non-contact voltage detection, capacitance, resistance and continuity measurements to enhance efficiency and safety in today's complex electrical environments. The Amp-Tip function allows for ...
The R5077 Multimeter is capable of measuring AC/DC voltage and current, frequency, resistance, capacitance, and temperature. Built with a non-contact voltage detector, this instrument ensures added safety and convenience, while its rugged, double-molded plastic housing provides durability in various environments. Features: Diode check and continuity functions Relative and data hold functions Backlit LCD and low battery indicator CAT III. 600V safety rating Ideal Applications for the REED R5077 Troubleshooting electrical systems in residential, commercial, and industrial settings ...
The Fluke® 117PRV240 True-RMS AC/DC Electrician's Multimeter with Compact Portable Safety Proving Unit Combo Kit has the features and functions that professional electricians need to get the job done. This meter is ideal for demanding settings, like commercial buildings, hospitals and schools. Its compact design makes it easy to hold and use one-handed. Integrated VoltAlert Technology allows testing for non-contact voltage directly from the meter, which improves job efficiency. LoZ technology prevents false readings due to "ghost voltage" and helps accurately diagnose problems. Rely on ...
Features: Sets new standard for technicians in DC environments up to 1500V Ideal for utility-scale solar photovoltaic (PV) arrays, wind power sites, electric railways, data centers Measures voltage/current simultaneously, automatically calculates VA power when used with A283FC Wireless AC/DC Current Clamp (not included) Tests voltage, millivoltage, resistance, continuity, capacitance on inverters/combiner boxes/PV arrays/individual PV modules True-RMS AC measurements for sinusoidal/non-sinusoidal waves Highly accurate voltage measurements for precise front-line troubleshooting Engineered ...
This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, and includes special accessories to make you even more productive on the job. This kit will save over 15% compared with the individual price of all the accessories. Plus you'll be working with the most trusted tools in the world. Includes: 87V Industrial Multimeter TL224 SureGrip™ Insulated Test Leads AC220 SureGrip™ Alligator Clips TL238 SureGrip™ Test Probes ToolPak™ Magnetic Meter Hanging Kit 80BK-A DMM Temperature Probe C35 Soft Carrying Case 9V battery (installed)