Lisle Black Plastic Creeper - 97102
Write a Review
|
Questions & Answers (0)
Product Description
New color forour popular low profile plastic creeper. Comfortable, body-fitting design. Urethane rollers are inserted into steel bushings that are molded into the creeper body for added strength and easy roller replacement. Low profile, 7/8 in. floor clearance. Easy to clean surface is resistant to solvents and fuels.
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 18 in |
| Height | 5 in |
| Weight | 11.3 lbs |
| Seat Dimensions | 39 in |
Product Details
| Type | Creeper |
| Capacity | 250 lbs |
| Package Quantity | 1 |
| Description | Plastic Creeper |
| Color | Black |
| Manufacturers Part Number | LIS97102 |
| Brand | Lisle |