Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Traxion Engineered Products

Model # :WBB2372510

MPN #: TRX3-700

Traxion Engineered Products ProGear Top Side Creeper 3-700

Product Description
New and improved design, safe and productive engine access for 3/4 ton, 1 ton and up trucks Fully padded ergonomic sling deck, forms to your body Easy 15 minute assembly Takes up 54% less space than the original design 17% higher reach, 18% wider steps, I frame design give 20% more access under the hood The ProGear TopSide Creeper has a fully powder coated frame in Red and Black. Replaceable Red Padded upholstery cover. New I beam base design allows 40% more positioning over the engine. Other advantages over the original TopSide Creeper are: 17% Higher, 18% Wider but with a 54% smaller storage foot print then previous models.

PRICE
$939.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width23 in
Height8 in
Weight74.9 lbs

Product Details

TypeCreeper
Capacity305 lbs
Package Quantity1
DescriptionTop Side Creeper
ColorRed
Manufacturers Part NumberTRX3-700
BrandTraxion Engineered Products