Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




VersaCart

Model # :WBB2956065

MPN #: 201-22L PH BLK 12

Versacart® Black Plastic Shopping Basket 22 Liter w/ Black Plastic Handle Pack Qty of 12

Product Description
Hand baskets are great for customers who only want a few items. Our 22l hand baskets offer our trademark durability and comfort, and are available in black, red, blue, dark green and gray. Logo printing to promote your brand is available.

Features:

  • vibrant, fade resistant colors
  • strong, plastic handle designed for comfortable and easy carrying
  • dense plastic construction resists dirt so baskets look newer for longer
  • large capacity allows customers to carry more and helps to increase sales
  • extra large logo panels prominently feature company logo


PRICE
$129.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width11-4/5 in
Height8-2/3 in
Weight Capacity40 lbs
Weight2 lbs

Product Details

Assembly RequiredNo
ColorBlack
StylePlastic Hand Basket w/Nylon Handles
Capacity22 Liter
MaterialPolypropylene
Package Quantity12
Manufacturers Part Number201-22L PH BLK 12
Stack and/or NestNest
BrandVersaCart

Warranty

Warranty1 yr