Specifications:
- Weight: 36 pounds
- Capacity: Top tier 35L basket
- Nest: 7"
- Dimensions: 26"L x 22"W x 39-1/2"H
Weights & Dimensions
| Length | 26 |
| Width | 22 |
| Height | 39-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 36 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Shopping Cart |
| Color | Silver |
| Wheel Type | 4 Swivel |
| Style | Urban |
| Capacity | 35 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | Urban Carts |
| Stack and/or Nest | Nest |
| Brand | Good L Corporation |