Add-On Box Carrier Rack for VersaCart® EZtote®9600 HD
Write a Review
|
Questions & Answers (0)
Product Description
Optional Add-On Box Carrier provides a neat and efficient way to store broken down cartons while out on the sales floor.
PRICE
$79.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-3/4 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | Assembled |
| Type | Add-On Box Carrier Rack |
| Material | 12-Gauge Steel |
| Color | Dark Gray |
| Manufacturers Part Number | 900-205 DGY |
| Brand | VersaCart |