Circular Saw Blades
Brand
Diameter
TPI
Arbor Hole
Availability
For Use With
Free Shipping
Special Price
Type
Color
Price
Related Products
With up to twice the life of the Diablo® D0724R 7-1/4 in. 24T Saw Blade in double-stacked 3/4 in. x 48 in. Particle Board in a lab test*, you can be sure you have the right tools for heavy-duty projects with 7-1/4 in. 24T DeWalt Elite Series™ Circular Saw Blades. The blades are built for long-term use with proprietary welded carbide tips and a multi-tooth design that deliver smooth cutting and durability. Designed for endurance, these blades feature large heat vents to allow for cool, seamless cuts. Application: Dimensional Lumber Pine Seeding Composite Decking Reclaimed Lumber, ...
Cat® Combo Multi-Material blades are designed for intensive use across the 3 performance grades: Good, Better and Best. A true warrior product able to cut virtually everything in its path. Each individual product has specifically designed segments shape and geometry which complements the diamond grit and bond formulation that is proved to enhance the cutting performance in terms of fluidity and smoothness of cut, speed and blade life. Cat® Combo Multi-Material blades are able to cut a multitude of materials easily and able to cut through the hard materials including all general purpose, ...
The DEWALT DCS565 20-Volt MAX 6-1/2 in. Circular Saw is ready to take on a variety of cutting applications with a combination of performance and versatility. It features a powerful brushless motor that delivers 4,950 RPM for fast, accurate, and consistent cutting. Tool-free depth and bevel adjustments provides a max depth of cut of 2-1/8 in. at 90° along with a max bevel of 50°. This saw is equipped with a Magnesium shoe, built-in rafter hook, bright LED , and optional dust chute. Battery and charger sold separately.
Milwaukee's wood cutting, framing blades maximize life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion and gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool. Features: Anti-friction coating Laser cut from sheet steel Polymer filled vibration slots Cobalt ...
DeWalt® Saw Blades are ideal for any wood-cutting application. The exclusive, patent-pending ToughTrack™ tooth design, on our framing & ripping blades, is engineered to deliver straight, accurate cuts over the life of the blade. Patented Body Slots reduce vibration, which works with the blade's thin kerf design to deliver exceptional user feel. High-Density Tungsten Carbide teeth are tough, wear-resistant, and provide long life. The reinforced shoulder is designed for strength & durability by providing impact resistance, especially in nail-embedded wood. These blades come with ...