Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB2304310

MPN #: 91059

First Aid Only 91059 Bleeding Control Kit, Standard

Product Description
The Bleeding Control Kits from First Aid Only empower a bystander with the right tools to help those who are in an emergency situation to stop life-threatening blood loss before professional help arrives. First Aid Only offers three uniquely designed kits-Basic, Standard, and Deluxe. Each kit comes in an organized, easy access pouch, containing supplies to treat severe bleeding wounds.

The Standard Bleeding Control Kit is the ideal kit for limb wounds. The wound dressings and combat-proven design of the SOFT-T XS tourniquet, for large and small limbs, features the rugged and durable non-bending, sure-grip metal windlass. This tourniquet is perfect for treating high risk bleeding situations occurring in the workplace or during recreational activities.

Includes:
  • (1) SOFT-T - XS Tourniquet with Non-Bendable Sure-Grip Metal Windlass
  • (1) Sterile Hema-Seal Trauma Dressing Wrap with 8" x 10" Pressure Gauze Pad
  • (1) Trauma Pads, 5" x 9"
  • (4) Nitrile Exam Gloves
  • (1) XL Fabric Bandage, 2" x 4.5"
  • (1) Bandage Shears
  • () Marker


PRICE
$109.95

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth3 in
Height8 in
Weight0.7 lbs

Product Details

TypeBleeding Kit
Number of Pieces10
Package Quantity2
DescriptionBleeding Control Kit, Standard
Person Count1
Manufacturers Part Number91059
Case MaterialNylon
BrandFirst Aid Only