Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genesis Bps

Model # :WBB3778565

MPN #: BPS-3-BT10

Genesis BPS™ Blood Temp 10, Blood Bag Temperature, Indicator, 10 Degree Celsius, Pack of 100

Product Description
The Timestrip® Blood Temp 10 is an easy-to-use, button-activated blood temperature indicator designed to monitor and ensure the safe transportation and storage of blood. This innovative solution provides clear, irreversible proof of compliance with regulatory standards, giving you peace of mind in critical healthcare applications.

Simple Blood Bag Temperature Indicators: Critical for Blood Transport and Storage. For higher temperature requirements, consider the Timestrip® Blood Temp 10. For lower temperature requirements, consider the Timestrip® Blood Temp 6.

Features:
  • Simple Activation: Button-activated with no need for pre-conditioning
  • Real-Time Monitoring: Instantly indicates when blood temperature exceeds 10°C
  • Regulatory Compliance: Maintain quality control and assurance
  • Meets AABB standards and FDA CFR 600.15(a), with FDA 510(k) clearance
  • Reliable Design: Real-time data Irreversible color change for accurate and tamper-proof temperature tracking


PRICE
$199.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBPS-3-BT10
TypeTemperature Indicator
Package Quantity100
BrandGenesis Bps