Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genesis Bps

Model # :WBB3778570

MPN #: BPS-480-RW-2607-02

Genesis BPS™ RapidWeld™ II Sterile Tube Welder For PVC Tubing, 100-240V, 50-60 Hz

Product Description
Introducing the innovative and technologically advanced Genesis BPS™ RapidWeld™ II STW sterile tube welder. With a waferless design and infrared technology, the RapidWeld™ II STW is easy to use, cost effective and eco-friendly (no biohazard waste from disposable copper wafers).

RapidWeld™ II STW utilizes a precision cutting blade and infrared heater to complete the welding process in a functionally closed system for better control and accuracy. The design eliminates the need for consumable wafers and creates strong reliable welds in 14-15 seconds. Ideal for blood banking, cell therapy, biopharmaceutical processing, and cord blood applications, the RapidWeld™ II STW enables seamless fluid transfer while maintaining a closed, contamination-free system.

The RapidWeld™ II STW can help improve operator efficiency and maximize the shelf life of valuable blood products. Ideal for blood banking, cell therapy, biopharmaceutical processing, and cord blood applications, the RapidWeld™ II STW enables seamless fluid transfer while maintaining a closed, contamination-free system.

The Genesis™ RapidWeld™ II STW Sterile Tube Welder enhances workflow efficiency and process integrity by enabling quick, dependable sterile connections, supporting compliance and productivity across regulated blood and cell processing operations.

Advanced Blade Module: Stainless steel construction which permits continuous uninterrupted welding with no jamming.

User Interface with LCD Touch Screen Display: LCD color touch (4" x 3") screen display provides operators with step by step instructions for performing a weld. Available in English, Spanish, French, German, Portuguese and Italian.

Infrared Heating Element: Designed for continuous operation while maintaining a high temperature for producing sterile welds.

Patented Tube Holder Clamps: The unique clamp design strips fluid away from the weld site while keeping the tubes securely in place. This process can help eliminate blood cell necrosis in blood products.

Lid Lock Mechanism: Protects operators during the welding process and inhibits accidental or unintentional interruption of the weld.

Applications include, but are not limited to:
  • Pathogen reduction processing
  • Component aliquots
  • Quality control sampling
  • Bacterial testing
  • Leukoreduction
  • Collection set modification
  • Cell washing and freezing
  • Apheresis set modification
  • Transferring research samples
  • Component pooling
  • Cellular Therapy
  • Other PVC applications


PRICE
$24,309.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBPS-480-RW-2607-02
TypeSterile Tube Welder
Package Quantity1
BrandGenesis Bps