Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genesis Bps

Model # :T9FB3778544

MPN #: BPS-480-B40-00-1245

Genesis BPS™ TCD® Sterile Tube Welder For PVC Tubing, 100-240V, 50-60 Hz

Product Description
The Genesis™ TCD® Sterile Tube Welder is a proven, industry-standard solution for creating sterile, closed-system tube connections in blood banking, cell therapy, cord blood, and biopharmaceutical processing environments. Designed for reliability and precision, the TCD® welder enables tube-to-tube welding without the need for connectors or open handling, helping maintain sterility and process integrity.

Making a sterile connection has never been so easy, economical and reliable!

The Genesis™ TCD® Sterile Tube Welder creates strong, sterile welds utilizing a single loading copper wafer. Perform sterile welds on your valuable components in a closed system designed for any combination of wet and dry polyvinyl chloride (PVC) tubing.

The Genesis™ TCD Sterile Tube Welder is a compact and durable device that provides a closed sterile connecting system, maximizing the shelf life of valuable blood products.

Product Overview
  • One button operation
  • Approved for Wet to wet, wet to dry, dry to dry welding
  • Space saving bench top design
  • Single wafer loading – prevents wafer jamming
  • No validation kit required
  • 1 Year limited warranty
Special Features
  • Secure clamps eliminate tube shifting and ensures leak free welds
  • Tamper Lock™ loading mechanism ensures precise tube alignment
  • User-friendly display panel with weld cycle indicators
  • Bent-tube technology™ ensures total containment of fluids
  • Bent-tube technology™ provides duplicate quality control weld
  • Greater wafer mass and welding temperature then competitor models


PRICE
$16,909.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBPS-480-B40-00-1245
TypeSterile Tube Welder
Package Quantity1
BrandGenesis Bps