Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Genesis Bps

Model # :WBB3778417

MPN #: BPS-428-SE470RS

Genesis BPS™ RapidSeal SE470, Cord Blood Tube Sealer, Elongated Handheld Sealer, 100-240V

Product Description
The Genesis™ RapidSeal, Model SE470 Cord Blood Sealer is a specially designed sterile tube sealing system optimized for cord blood processing facilities. Designed to meet the unique needs of cord blood collection, processing, and storage workflows, the SE470 delivers fast, dependable seals on pvc tubing used in clinical and laboratory environments. Engineered for precision and reliability, the SE470 delivers uniform, repeatable seals that help maintain sample integrity and reduce the risk of leaks or contamination.

The Genesis™ RapidSeal, Model SE470 has a specially designed hand held sealing unit with an elongated jaw to allow operators ease of use and access to difficult seal locations.

Using the Genesis™ Cord Blood Sealer and Cord Blood Sealing Jig makes it easy and safe to seal a cord blood unit.

Product Overview
  • Specially designed to seal the Pall™ cord blood freezing-bag chamber
  • Prevents cell necrosis when used with Genesis™ Cord Blood Sealing Jig
  • Benchtop space saving design
Special Features
  • Multiple Station use (6′ cable)
  • Carrying bag fits all accessories
  • 50-60Hz


PRICE
$5,205.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBPS-428-SE470RS
TypeTube Sealer
Package Quantity1
BrandGenesis Bps