Keysco Body File Holder, Aluminum, 1"W x 5"D x 14"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Adjustable Body File Holder holds 14 inch flat and round body files. The handle is designed for both right and left hand use with a turnbuckle design which permits flexing. This tool is made of durable cast aluminum with plated steel construction.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-4/5 in |
| Width | 1/10 in |
| Height | 10 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Body File Holder |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77348 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |