Masonry Hammers
Availability
Brand
Type
Length
Height
Price
Related Products
Stanley® 51-508, FatMax® Jacketed Graphite Hammer Rip Claw, 20 oz 70% larger strike face for improved striking accuracy. Jacketed graphite core adds strength and durability in the handle, reduces vibrations and provides the "feel of wood". Overstrike protection helps prevent damage to the handle. Exclusive rim temper reduces incidences of chipping or spalling. Ergonomic comfort grip features a ribbed surface and flared end to provide a firm grip and help reduce slippage. Flared end on grip helps to prevent haer from slipping out of user's hand.
Stanley® 51-616, Hickory Handle Nailing Hammer Curve Claw, 16 oz. Forged heat-treated steel head for increased durability. Black finished head. Wood handle is lightweight and absorbs vibrations. Double wedge head-to-handle assembly for extremely secure fit. Rim tempered face reduces incidences of chipping or spalling.
Stanley® Stanley STHT51511 Fiberglass Rip Claw Hammer, 16 oz. The Stanley STHT51511 16Oz rip claw fiberglass hammer features a fiberglass core which adds strength and durability in the handle. This fiberglass also reduces vibrations and provides the 'feel of wood'. it has an exclusive rim temper that reduces incidences of chipping or spalling, with a forged high-carbon steel head for long life and durability. An ergonomic comfort grip features a ribbed surface and flared end to provide a firm grip and reduce slippage. The yellow-colored shaft offers easy product visibility. Designed as a ...
The TOUGHSTRIKE 8 lb. Sledge Hammer is proudly USA Made with US/Global components. It features a 36" fiberglass handle for increased handle strength, a 8 lb. double face forged steel sledge head for maximum durability, overstrike protection to prevent handle breakage, and a epoxy connection for trusted head retention. Most users prefer this hammer for heavy demolition work and driving spikes/wedges. The TOUGHSTRIKE 8 lb. Sledge Hammer is backed by a 15 warranty. Features: Double face forged steel sledge hammer head for maximum strength 8-pound head - the most popular choice in head weight ...
ABC Hammers ABC3BFS 3 lb. Non-Sparking Brass Hammer, 8" Fiberglass Handle Features: Non-sparking: For safe use near combustible materials Non-marring: Helps absorb impact and helps reduce work damage where surface protection is critical Fiberglass handle: High visibility yellow in color and ergonomically designed to help prevent injury from repeated use. Cushion grips provide a non-slip grip and maximum comfort while striking. Shoulder protector design prevents breaking during overstrike Made in USA