INSIZE Bore Dial Gage, 2323-6, 2-6 Range
Write a Review
|
Questions & Answers (0)
Product Description
InSize Bore Dial Gage, 2323-6, 2-6" Range
Supplied in fitted storage case
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gage Depth | 5.551 in |
| Dimension A | 1.024" |
| Dimension B | .354" |
| Dimension L | 5.906" |
| Dimension D | .512" DIA |
| Dimension E | .504" DIA |
| Dimension F | .079" R |
| Dimension C | 1.378 in |
| Min Measurement | 2 in |
| Resolution/Graduation | 0.0005 in |
| Range | 0-.25" |
Product Details
| Case | Yes |
| Dial Face Color Family | White |
| Accuracy | (+/-).0009" |
| Indicator Type | Dial Indicator: Range .25", Graduation.0005" |
| Mechanical Or Digital | Mechanical |
| Material | Steel |
| Indicator Included | Yes |
| IP Rating | None |
| Manufacturers Part Number | 2323-6 |
| Brand | InSize |
| Type | Micrometer |
| Digital | No |
| Number of Anvils/Rods Included | 11 |
| Anvil Material | Ceramic |
| Repeatability | .00025" g |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |