Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
OTC

Model # :WBB2871398

MPN #: 7100

OTC Lifting Brackets 4000Lb Capacity

Product Description
Lifting Brackets with 4,000 lb. Capacity.

Features and Benefits:
  • Attach directly to component for easy lifting; will take 1/2" diameter bolts
  • Bolt them to engines, transmissions, transfer-cases, axles and anything heavy to be lifted by a crane, cherry picker or chain-fall
  • These brackets allow a chain or cable to be easily attached, and can be used in pairs for stability
  • Easily lift engines and transmissions
  • Large link chain attaches to lifting chain


PRICE
$105.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeLifting Brackets
Capacity2 Ton
Package Quantity1
DescriptionLifting Brackets 4000Lb Capacity
ColorMetallic
Manufacturers Part Number7100
BrandOTC