Diversey Diversey Breakdown Odor Eliminator, Gallon Bottle, 4/Case
Write a Review
|
Questions & Answers (0)
Product Description
Enzyme-based odor eliminator/counteractant eliminates foul smells. Combat bacterial odors at the source on first contact. Effective against a wide range of odors in pipes, washrooms, trash cans and on carpets. Versatile formula may also be used for general carpet cleaning and stain removal.
PRICE
$155.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Carpet Deodorizer |
| Scent | Cherry Almond |
| Size Type | Gallon Bottle |
| Package Quantity | 4 Bottles |
| Description | Odor Eliminator |
| Manufacturers Part Number | 94355110 |
| Floor Type | Carpet |
| For Use With | General Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service |
| Brand | Diversey |