Hoses
Related Products
Introducing the Dino-Hide 3/8" x 50' Rubber Air Hose, a premium pneumatic hose designed to meet the demanding needs of professionals across various industries, including construction, automotive, manufacturing, and mining. This exceptional air hose comes with an industry-leading 3-year warranty, reflecting its outstanding quality and durability. The Dino-Hide Heavy-Duty Pro-grade wrapped rubber air hose is specifically engineered to supply compressed air to pneumatic tools and inflation accessories with ease and efficiency. Crafted from 100% rubber, it offers exceptional strength and ...
At BluBird®, we understand the importance of efficiency and durability in your equipment. That's why we've engineered our Roller Plate Assembly for a 3/8", 1/2", & 5/8" Large DA Reel to meet the highest standards. This essential component is designed to reduce hose wear and tear, providing a smooth, frictionless operation that keeps your hoses in top condition. Whether you're working in a high-demand commercial setting or an industrial environment, our roller plate assembly offers the reliability and longevity you need. Installation is straightforward, making it easy to upgrade your ...
Crafted from heavy-gauge steel, the A-Roller Plate Assembly is engineered for demanding environments. Its roller mechanism guides the hose smoothly on and off the reel, preventing kinks and reducing strain on both the hose and reel structure. This increases the overall lifespan of the system, especially in high-use applications. This assembly is precision-fit for both 3/8" and 1/2" hoses and compatible with BluBird®'s standard and heavy-duty reel platforms. The integrated rollers reduce pull resistance, enabling users to extend and retract hoses with minimal effort, especially useful for ...
The Oilshield® Rubber Farm Fuel Hose Assembly, measuring 3/4 inches in diameter and extending a generous 20 feet in length, excels in fuel transfer applications. Engineered with RMA Oil Shield synthetic yarn, it's the perfect companion for 110-volt "Electric" pumps, emphasizing safety and efficiency. Its exceptional 2X Kink Resistance and remarkable flexibility, even in temperatures as low as -30°F, guarantee top-tier performance in challenging conditions. With a robust oil-resistant tube/cover construction, synthetic yarn reinforcement, and an integrated static wire, it's the ...
Crafted for professional hose reel systems, the BluBird® Roller Plate Assembly enhances hose management by guiding hose movement evenly across reel surfaces. Compatible with both 3/8" and 1/2" standard reels, it supports precise hose alignment during use and rewind, reducing snags, kinks, and abrasion. The assembly features corrosion-resistant stainless steel construction, ideal for exposure to water, chemicals, or harsh outdoor environments. High-quality guide rollers are engineered for smooth operation, minimizing user effort and reducing stress on hose components. Whether mounted in ...