Allegro 9878-40 Breathing Wall-Air™Filtration Panel, 8 Workers, CO Monitor
Write a Review
|
Questions & Answers (0)
Product Description
Allegro 9878-40 Breathing Wall-Air™ Filtration Panel, 8 Workers, CO Monitor
Eight worker wall air filtration panels filter impurities and hydrocarbons from an air compressor to convert to breathable air. Air filtration panels filter impurities and hydrocarbons from an air compressor to convert to breathable air.
Eight worker wall air filtration panels filter impurities and hydrocarbons from an air compressor to convert to breathable air. Air filtration panels filter impurities and hydrocarbons from an air compressor to convert to breathable air.
PRICE
$5,689.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 7 in |
| Height | 14 in |
| Weight | 27 lbs |
Product Details
| Type | Air Filtration |
| CFM | Up To 100 CFM |
| Power Requirements | 115 VAC, 9 VDC |
| Series | Wall-Air |
| People Served | 8 |
| Includes | 1 Filter Panel |
| Description | Wall-Air Filter Panel, CO Monitor |
| Package Quantity | 1 |
| Manufacturers Part Number | 9878-40 |
| PSI | 150 psi |
| Couplers | Hansen |
| Brand | Allegro Industries |