Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brother

Model # :WBB3789154

MPN #: BRTHLL2460DWXL

Brother® Desktop Wireless Monochrome Laser Printer with Duplex & Mobile Printing, 36 ppm

Product Description
HL-L2460DW XL Wireless Compact Monochrome Laser Printer is a cost-effective, efficient solution for high-volume black/white printing. Included XL toner provides exceptional value, yielding up to 4,200 pages that is six times more than Brother®'s standard yield toner. Printer produces crisp, clear documents at speeds up to 36 ppm. Time-saving features include automatic duplex printing and 250-sheet input tray. Manual feed slot enables printing on envelopes and specialty paper. Manage your printer remotely and print anytime from almost anywhere with the Brother® Mobile Connect app. Connect with built-in dual-band wireless, Ethernet or USB 2.0. Printer is Energy Star® compliant and Epeat® Silver rated.

Features:
  • Flexible connection options: Connect with built-in dual-band wireless (2.4GHz / 5GHz), Ethernet or connect locally to a single computer via USB interface.
  • Brother® Genuine Supplies: For professional documents that get noticed, print confidently with Brother® Genuine black toner cartridges: TN830 (Standard), TN830XL (High Yield), and TN830XL 2PK (Twin Pack). Replacement Drum Unit DR830.
  • Refresh EZ Print Subscription: With Refresh EZ Print Subscription Service, you'll never worry about running out of toner again, plus you'll enjoy savings up to 50% on Brother® Genuine Toner. Get started today with a free trial.
  • Print with purpose: Designed with sustainability in mind, with eco-friendly printer features including Toner Save Mode.
Includes:
  • Brother® HL-L2460DW XL, TN830 and TN830XL (2 cartridges yield approx. 4,200 pages), DR830 Drum Unit (15,000 pages), AC Power Cord, Product Safety Guide, Reference Guide, Warranty Card, Quick Setup Guide


PRICE
$409.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth14-3/16 in
Height7-3/16 in
Sheet Size8-1/2" x 14"
Paper SizeManual Feed

Product Details

TypeLaser
Machine FunctionsPrint
ColorBlack
Max Printing Speed36 ppm
Duplex PrintingAutomatic
Package Quantity1
Manufacturers Part NumberBRTHLL2460DWXL
Max Print Resolution1200 x 1200 dpi
Sheet Capacity251
Wireless PrintingYes
BrandBrother

Warranty

Warranty1 yr