PRORUN® Brushless Handheld Blower with 2.5 Ah Battery & Charger, 190 MPH, 680 CFM, 60V
Write a Review
|
Questions & Answers (0)
Product Description
The PRORUN®© PBL160H 60V Blower is ideal for cleanup at home, large properties, or commercial leaf and debris clearing. The innovative turbine fan delivers 190 MPH of airspeed for moving heavier objects and 680 CFM of air volume for moving higher volumes of debris. The high-efficiency brushless motor delivers long run time, low vibrations, and an extended motor life. The lightweight and ergonomically balanced design features a variable-speed trigger, turbo boost, and lock-on cruise control, to deliver precise power control and tackle user fatigue. The blower also features turbo power to tackle the most demanding jobs with fingertip control for flower beds and interiors, and Cruise Control Lock on speed control for reduced fatigue. Designed and engineered to deliver the convenience and low maintenance of cordless with the confidence of gas-like power.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Volume | 22 |
Product Details
| Max Air Velocity | 190 mph |
| Type | Blower |
| Corded/Cordless | Cordless |
| Max Air Volume | 680 CFM |
| Batteries Included | Yes |
| Start Type | Trigger |
| Battery System | PRORUN |
| Style | Handheld |
| Number of Batteries | 1 |
| Noise Level | 81 |
| Voltage | 60 V |
| Manufacturers Part Number | PBL160H |
| Battery Amp Hours | 2.5 Ah |
| Charger Included | Yes |
| Engine/Motor Type | Electric (Battery) |
| Brand | PRORUN |
Warranty
| Warranty | 3 Years Residential, 1 Year Commercial yr |
Compliance & Certifications
| California Emission Compliant | Yes |