Senix 4QL® Gas Powered Handheld Leaf Blower, 26.5cc 4-Cycle, 125 MPH, 410 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The Senix 4QL® Handheld Gas Powered Leaf Blower (BL4QL®-L) brings serious clearing power without the gas-oil headache. With a high-output 4-cycle 26.5cc engine, it ditches the mess of fuel mixing while giving you up to 410 CFM and 125 MPH of raw air force - enough to crush stubborn, wet, stuck-to-the-sidewalk leaves, dirt, and debris. Whether you're clearing a backyard jungle, tidying up after mowing, or prepping your property for fall, this blower gets the job done faster, cleaner, and with less noise than traditional 2-stroke blowers. It's lightweight, easy to handle, and built for real-world yard warriors who don't want compromise. If you're done fighting weak blowers, tangled extension cords, or messy fuel mixing, the Senix BL4QL®-L 4QL® gas powered leaf blower is your weapon of choice. It's cleaner. It's tougher. Ready to reclaim your yard? Grab the blower that's built to clear. All Senix 4QL® gas powered leaf blowers are backed by our 3-year limited warranty for your peace of mind.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
Product Details
| Style | Handheld |
| Max Air Velocity | 125 mph |
| Type | Leaf Blower |
| Manufacturers Part Number | BL4QL-L |
| Max Air Volume | 410 CFM |
| Engine/Motor Type | 26.5cc 4-Cycle |
| Brand | Senix |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| California Emission Compliant | Yes |