Senix Corded Electric Leaf Blower, 6 Amp, 155 MPH, 260 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The Senix 6A Corded Electric Leaf Blower (BLE06-L) delivers powerful, no-hassle performance for quick and efficient yard cleanup. With up to 260 CFM of air volume and 155 MPH air speed, it easily clears leaves and debris from driveways, sidewalks, patios, and more. The 120V electric motor provides consistent power with low vibration and zero emissions, making it a cleaner, quieter alternative to gas. Its lightweight, compact design allows for comfortable one-handed use, making it an ideal choice for homeowners who want reliable performance without the bulk or maintenance. Backed by a 3-year limited warranty, this corded blower is a simple, dependable tool that gets the job done.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
Product Details
| Style | Handheld |
| Max Air Velocity | 155 mph |
| Type | Leaf Blower |
| Corded/Cordless | Corded |
| Manufacturers Part Number | BLE06-L |
| Max Air Volume | 260 CFM |
| Engine/Motor Type | Electric |
| Brand | Senix |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| California Emission Compliant | Yes |