Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
950 Series Heavy Duty Closer - Duranodic W/ Back Check - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

950 Series Heavy Duty Closer - Duranodic W/ Back Check - Pkg Qty 2

Item #: WBB279030

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$76.95 each

Sold in packages of 2

Price: $153.90
Product Information
Customer Review
Product Q&A
950 Series Heavy Duty Closer - Duranodic w/ Back Check

The 950 closer features 2 speed controls for closing and latching. Non-handed and using the same template as many other national brands, including the Parker 500, the Yale 50 and the Norton 1600, the S. Parker 950 is a rack and pinion action door closer with all temperature hydraulics in an aluminum housing. Separate controls adjust, at any time, both closing and latching speeds. S. Parker guarantees trouble free operation of each closer for 10 years. Each closer is UL tested, and listed for use on hollow metal fire rated doors. The exterior housing is made of high tensile strength aluminum. This S. Parker 950 Series closer fits even extra heavy doors. Duranodic Finish.

Product Specifications

    • COLOR FINISHDuranodic
    • LENGTH INCHES9-3/7
    • DESCRIPTIONHeavy Duty Closer w/ Back Check
    • MANUFACTURERS PART NUMBER954BCDUR
    • WIDTH INCHES1-7/11
    • HEIGHT INCHES2-3/7
    • APPROVALUL Listed
    • LIMITED WARRANTY YEARS10
    • FOR USE WITHFits Up To 48" Interior Or 36" Exterior
    • TYPEHeavy Duty
    • PACKAGE QUANTITY2
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed