Ultra Hardware EZ Glide™ Single Pack Door Closer - White - Pkg Qty 5
See all 14 items in product family

Ultra Hardware EZ Glide™ Single Pack Door Closer - White - Pkg Qty 5

Item #: WBB561845

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.50 each

Sold in packages of 5

Price: $57.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Ultra Hardware EZ Glide™ Single Pack Door Closer - White

Features:

  • Single Pack Door Closer - Advanced technology provides a smooth motion door closing every time
  • Adjustable closing speed and latching power feature
  • One touch button holds door open in any position. To release simply nudge the door outward
  • Use for doors up to 60 lbs
  • Rust and tarnish resistant
  • May be mounted at the top, middle or bottom of door
  • Easy to install or replace existing door closers
  • Twin pack recommended for full view doors.
  • When using double-door closes it is necessary to use two EZ Glide™ Door Closers for the smooth motion feature
  • Includes the Touch'n Hold™ popular feature


Product Specifications

    • HEIGHT INCHES11
    • SIZE--
    • FINISHWhite
    • PACKAGE QUANTITY1
    • BRANDUltra Hardware
    • LENGTH INCHES17
    • DESCRIPTIONEZ Glide™ Single Pack Door Closer
    • MANUFACTURERS PART NUMBER16200
    • WEIGHT LBS8
    • WIDTH INCHES6
    • GRADE--
    • PACKAGE TYPE--
    • HOLE CENTERS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!