Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Replacement Vinyl for Universal Garage Door Bottom, 08460, Black, 9' Long

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

M-D Replacement Vinyl for Universal Garage Door Bottom, 08460, Black, 9' Long

Item #: WBB968568

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($26.40)

List Price: $9.92 Save up to 33%
Price: $6.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
M-D Replacement Vinyl for Universal Garage Door Bottom, 08460, Black, 9'

Vinyl replacement door bottom that stops cold air, dust, leaves and moisture from blowing under your single garage door. It will also extend the life of your door by providing a shock-absorbing cushion when it is closed.

Click For Drawing


Documents are in PDF format

Product Specifications

    • LENGTH FEET9
    • COLOR FINISHBlack
    • LENGTH INCHES108
    • DESCRIPTIONReplacement Vinyl for Universal Garage Door Bottom
    • MANUFACTURERS PART NUMBER08460
    • SIZE9'
    • CONSTRUCTIONVinyl
    • FOR USE WITHGarage Doors
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!