Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Butt Hinge Brass Plated 4" X 4" - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Butt Hinge Brass Plated 4" X 4" - Pkg Qty 50

Item #: WBB279338

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.76 each

Sold in packages of 50

Price: $188.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Butt Hinge Brass Plated 4" x 4"

S. Parker non-template butt hinges with square corners. The square corner hinge is Type FFH-116-2125. Brass Plated Finish.

Product Specifications

    • COLOR FINISHBrass Plated
    • WOOD SCREW SIZE INCHES1 x 9
    • DESCRIPTIONSquare Corners
    • MANUFACTURERS PART NUMBER1240BP4
    • PACKAGE INCLUDESScrews - Machine/Wood
    • WIDTH INCHES4
    • HEIGHT INCHES4
    • SCREW HOLE QUANTITY6
    • THICKNESS OF METAL INCHES.129
    • MACHINE SCEW SIZE INCHES1/2-10-24
    • PACKAGE QUANTITY IN PAIRS50
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed