Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hager 241f Dome Stop - Low
See all 188 items in product family

Hager 241f Dome Stop - Low

Item #: WBB486492

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.30 Save up to 52%
Price: $ 4.42
Product Information
Customer Review
Product Q&A
Hager 241f Dome Stop - Low

Features:

  • Dome Stop - Low
  • Certification: Meets ANSI A156.16 for L02141
  • Base Diameter: 1-11/16" (43 mm)
  • Base Thickness:1/8" (3.2 mm)
  • Overall Height: 1" (25 mm)
  • Materials: Cast brass with grey rubber bumper
  • Finishes: US3, US4, US5, US9, US10, US10B, US15, US15A, US19, US26, US26D
  • To be used independently or in conjunction with 246B
  • For use when no threshold is used (door not undercut)
  • For use with wood or concrete floors
  • BL241F is 241F case quantity 50


Product Specifications

    • FASTENERSOne (1) #14 x 1-1/2" FPHWS, one (1) 1/4-20 x 3/4" FPHMS, one (1) 1/4-20 lead anc
    • FINISHSatin Chrome
    • DESCRIPTIONDome Stop
    • WARRANTY SOME CERTIFICATIONS1-YEAR
    • MANUFACTURERS PART NUMBER241F00000000026D
    • TYPELow

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!