Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hager 780-224 Heavy Duty Concealed Leaf Hinge HS2240830DBA000001
See all 40 items in product family

Hager 780-224 Heavy Duty Concealed Leaf Hinge HS2240830DBA000001

Item #: WBB486595

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $219.40 Save up to 49%
Price: $ 112.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Heavy Duty Concealed Leaf Hinge - Dark Bronze Anodized Aluminum Finish - 3/32" Inset

Hager 780 Series hinge for high frequency doors or heavy, medium frequency doors. Material: Aluminum 6063-T6 - 1/16" (1.5 mm) nominal leaf thickness. Clearance: 5/16" (8 mm) hinge side plus standard lockside clearance. Fasteners: Dril-Kwik screws. 83" length. Door/Frame Reinforcement: None required to 200 lbs, heavier weight use 16 gauge channel. Door edge protection lip. Frame leaf alignment rib for proper hinge and door location.

Product Specifications

    • FASTENERSDril-Kwik screws
    • FINISHDark Bronze Anodized Aluminum
    • LENGTH83
    • DESCRIPTIONHeavy Duty Concealed Leaf Hinge
    • WARRANTY SOME CERTIFICATIONSLIFETIME
    • MANUFACTURERS PART NUMBERHS2240830DBA000001

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed