Hager Full Mortise, Five Knuckle, Ball Bearing Hinge BB1168 5" x 4.5" US26D
See all 171 items in product family

Hager Full Mortise, Five Knuckle, Ball Bearing Hinge BB1168 5" x 4.5" US26D

Item #: WBB486529

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $58.05 Save up to 57%
Price: $ 24.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Hager Full Mortise, Five Knuckle, Ball Bearing Hinge BB1168 5" x 4.5" US26D

Features:

  • Full Mortise
  • Five Knuckle
  • Ball Bearing
  • Heavy Weight Hinge
  • Steel with steel pin (ANSI A8111)
  • Four ball bearings
  • Non-rising removable pin with button tip and plug
  • 5" x 5" and 4.5" x 4.5" BB1168 available with two different leaf sizes
  • For use on heavy weight doors or doors requiring high frequency service


Product Specifications

    • WARRANTY SOME CERTIFICATIONSLIFETIME
    • THICKNESS INCHES0.18
    • DESCRIPTIONFull Mortise, Five Knuckle, Ball Bearing Hinge
    • MANUFACTURERS PART NUMBERBB1168 5" x 4.5" US26D
    • WIDTH INCHES4-1/2
    • HEIGHT INCHES5
    • SCREW HOLE QUANTITY8
    • FASTENERSAMS x 1/2-WS
    • FINISHSatin Chrome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!