Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
J.W. Winco Hinge - Nylon Plastic 3.86 x 3.85 Inches

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

J.W. Winco Hinge - Nylon Plastic 3.86 x 3.85 Inches

Item #: WBB761798

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
J.W. Winco Hinge - Nylon Plastic 3.86 x 3.85 Inches

An economical, yet very durable, substitute for metal hinges. Hinges are available in countersunk thru hole, tapped insert, or threaded stud versions.

Product Specifications

    • HINGE PIN CONSTRUCTION303 Stainless Steel
    • COLOR FINISHBlack Matte
    • MANUFACTURERS PART NUMBER6388040
    • WIDTH INCHES3.86
    • HEIGHT INCHES3.86
    • SCREW HOLE QUANTITY4
    • CONSTRUCTIONReinforced Nylon Plastic
    • THROUGH HOLE0.41"
    • SCREW SIZEfits 3/8" or M10
    • BRANDJ.W. Winco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!