Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo RPB74040-14-651 Residential Hinge, 1/4"Radius, 0.097 Gauge, Bright Chrome - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 171 items in product family

Don Jo RPB74040-14-651 Residential Hinge, 1/4"Radius, 0.097 Gauge, Bright Chrome - Pkg Qty 2

Item #: WBB1724438

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 24/2 ($56.16)

List Price: $14.40 Save up to 68%
$2.34 each

Sold in packages of 2

Price: $4.68

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Don Jo RPB74040-14-651 Residential Hinge, 1/4"Radius, 0.097 Gauge, Bright Chrome

Don-Jo Mfg Hinge Bright Chrome. Screws: #9 x 1" flat head Phillips.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • RADIUS INCHES1/4
    • HEIGHT INCHES4
    • FINISHBright Chrome
    • PACKAGE QUANTITY2
    • BRANDDon-Jo
    • DESCRIPTIONResidential Hinge
    • MANUFACTURERS PART NUMBERRPB74040-14-651
    • WIDTH INCHES4
    • CONSTRUCTIONSteel
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • GAUGE0.097

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!