Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prime-Line N 7291 Bi-Fold Door Top Pivot and Guide Wheel

Rollover image to zoom in

Click image to enlarge

See all 428 items in product family

Prime-Line N 7291 Bi-Fold Door Top Pivot and Guide Wheel

Item #: WBB2234283

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.29 Save up to 6%
Price: $ 5.90
Product Information
Customer Review
Product Q&A
Prime-Line N 7291 Bi-Fold Door Top Pivot and Guide Wheel

This bi-fold door pivot and guide set is constructed from steel. It features a spring loaded design. The top guide fits a 7/8 in. diameter track and they both fit 3.8 in. diameter holes.

Product Specifications

    • COLOR FINISHMulticolor
    • DESCRIPTIONBi-Fold Door Top Pivot and Guide Wheel
    • MANUFACTURERS PART NUMBERN 7291
    • WEIGHT LBS0.14
    • CONSTRUCTION (BODY)Steel
    • TYPECloset Door Hardware
    • PACKAGE QUANTITY1
    • BRANDPrime-Line Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!