Take 15% off your entire order!

Offer applied at checkout

Prime-Line N 7301 Bi-Fold Door Pivot Bracket, 5/8-Inch Track

Prime-Line N 7301 Bi-Fold Door Pivot Bracket, 5/8-Inch Track

Item #: WBB2234141

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.49 up to 9% OFF

Price: $5.90

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line N 7301 Bi-Fold Door Pivot Bracket, 5/8-Inch Track

This bi-fold door pivot bracket is constructed from steel and comes plated in zinc. It is designed to accept a 1/4 in. pivot. This style bracket is used on 5/8 in. wide track systems.

Product Specifications

  • WEIGHT LBS0.09
  • COLOR FINISHMulticolor
  • CONSTRUCTION (BODY)Nylon
  • PACKAGE QUANTITY1
  • BRANDPrime-Line Products
  • DESCRIPTIONBi-Fold Door Pivot Bracket 5/8-Inch Track
  • MANUFACTURERS PART NUMBERN 7301
  • TYPECloset Door Hardware
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line N 6542 Bi-Fold Door Pivot Bracket, Floor Mount

Item #: B2234533

Not Yet Rated

Usually ships in 16 to 19 days

$6.30

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line N 7301 Bi-Fold Door Pivot Bracket, 5/8-Inch Track

Prime-Line N 7301 Bi-Fold Door Pivot Bracket, 5/8-Inch Track

Item #: WBB2234141

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant