Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Carpet Tack Strip, 75312, 48"L
See all 81 items in product family

M-D Carpet Tack Strip, 75312, 48"L

Item #: WBB969270

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.36
Product Information
Customer Review
Product Q&A
M-D Carpet Tack Strip, 75312, 48"L

48 " x 1"  Tack Strips for installing carpet over wood floors. Pins are set at a precise angle for the best carpet hold and nails are pre-started for convenient installation.

Product Specifications

    • COLOR FINISHUnfinished
    • LENGTH INCHES48
    • MANUFACTURERS PART NUMBER75312
    • DESCRIPTIONCarpet Tack Strip
    • WIDTH INCHES1-1/2
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!