Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in silver

M-D Seam Binder, Extra Wide,06684, 36"L, Silver, Screw Nails
See all 64 items in product family

M-D Seam Binder, Extra Wide,06684, 36"L, Silver, Screw Nails

Item #: WBB969502

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.00
Product Information
Customer Review
Product Q&A
M-D Seam Binder, Extra Wide,06684, 36"L, Silver, Screw Nails

Easily covers a seam or gap between two flooring surfaces of equal height. M-D's 1-3/4-Inch seam binder gives your flooring a finished look where two surfaces meet. Three-foot long seam binder ideal for replacement of old carpet trims. Made with an attractive and durable silver, fluted design finish.

Product Specifications

    • COLOR FINISHSilver
    • LENGTH INCHES36
    • MANUFACTURERS PART NUMBER06684
    • DESCRIPTIONSeam Binder, Extra Wide
    • COMES WITHScrew Nails
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!