Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ROPPE Premium Vinyl Wood Plank WP4PXP030, 4"L X 36"W X 1/8" Thick, Spicy Cherry
See all 21 items in product family

ROPPE Premium Vinyl Wood Plank WP4PXP030, 4"L X 36"W X 1/8" Thick, Spicy Cherry

Item #: WBB820889

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 121.95
Product Information
Customer Review
Product Q&A
ROPPE Premium Vinyl Wood Plank WP4PXP030, 4"L X 36"W X 1/8" Thick, Spicy Cherry

Roppe's Northern Timbers harmonize nature's best flooring options with today's technology to create beautiful floors that are environmentally friendly and fully recyclable. Premium construction offers a 10-year limited wear warranty. Contains 50% recycled content, 20% pre-consumer & 30% post-consumer waste, which may contribute to LEED® GREEN Building Certification System. 28 mil (.711mm) wear layer that exceedsASTM F-1700 spec for commercial use. UV cured ceramic bead finish adds durability while resisting scratching, wear and indentation.

Product Specifications

    • THICKNESS INCHES1/8
    • LENGTH INCHES4
    • MANUFACTURERS PART NUMBERWP4PXP030
    • COLORSpicy Cherry
    • WIDTH INCHES36
    • CONSTRUCTIONVinyl
    • SURFACESmooth
    • PACKAGE QTY.36
    • TYPEPremium Wood Plank
    • BRANDRoppe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!