Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Top Beam Clamp Galvanized 3/8" - Pkg Qty 100
See all 16 items in product family

Top Beam Clamp Galvanized 3/8" - Pkg Qty 100

Item #: WBB359691

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.53 each

Sold in packages of 100

Price: $253.00
Product Information
Customer Review
Product Q&A
TOP BEAM CLAMP GALV 3/8"

TOP BEAM CLAMP GLVANIZED - Designed to attach hanger rod to the top flange of a beam or bar.

Product Specifications

    • DIMENSION C2
    • DIMENSION B1-3/8
    • DIMENSION E1
    • MAX REC LOAD LBS.400
    • DIMENSION D1/2
    • WEIGHT EACH LBS.0.55
    • MAX PIPE SIZE4
    • DIMENSION F7/8
    • CONSTRUCTIONDuctile iron body - Galvanized
    • SIZE3/8 - 16
    • SET SCREW3/8 - 16
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed