Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Aluminum Round Rod, 58354, 72"L X 3/8"W, Silver, D#0364
See all 23 items in product family

M-D Aluminum Round Rod, 58354, 72"L X 3/8"W, Silver, D#0364

Item #: WBB969024

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.20
Product Information
Customer Review
Product Q&A
M-D Aluminum Round Rod, 58354, 72"L X 3/8"W, Silver, D#0364

M-D Building Products provides a full assortment of aluminum shapes and sheets for any project you may encounter.  This 72-Inch-long round rod is produced to extremely close tolerances to assist with all different applications. Cut to desired length and shape as desired. Great for scratch builders, modelers, machine shops, and architectural applications.

Product Specifications

    • COLOR FINISHSilver
    • LENGTH INCHES72
    • MANUFACTURERS PART NUMBER58354
    • DESCRIPTIONAluminum Round Rod
    • WIDTH INCHES3/8
    • SIZE72"L X 3/8"W
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!